DESCRIPTION

  • Built-in LED light
  • One-handed design
  • Quik-Lok® blade clamp for quick tool free blade changes

Milwaukee M18™ Hackzall® 13 in. Reciprocating Saw Cordless

M262520

Volts:

18V

SPECIFICATIONS

Battery Type
Lithium-Ion
CSA Certified
No
Collection
M18™ Hackzall®
Color Finish
Black, Red
Color Finish Category
Blacks
Length
13 in
Power Source
Battery
Volts
18V
Weight
4.1

Starting at
$115.67
EACH
  • QUANTITY