DESCRIPTION

  • Built-in LED light illuminates the work surface while cutting
  • One-handed design

Milwaukee M18™ Hackzall® 13 in. Reciprocating Saw with Battery

M262521

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
CSA Certified
No
Collection
M18™ Hackzall®
Color Finish
Black, Red
Length
13 in
Power Source
Battery
UL Listed
No
Volts
18V
Weight
5.88

Starting at
Call for Pricing
  • QUANTITY