• Cart

DESCRIPTION

  • 7/8 in. Dia, 4-cutter head
  • Diameter: 7/8"
  • Drilling depth 8 in.
  • Overall length 13 in.
  • SDS-MAX shank

Milwaukee 13 in. Single Drive System Drill Bit

M482039

Bit Diameter:

SPECIFICATIONS

Bit Diameter
7/8 in
Drill Bit Type
Percussion
Height
12-4/5 in
Length
9/10 in
Material
Carbide
Shank Size
2 in
Shank Style
SDS-Max
Tool Type
Bit
Weight
1-3/10
Width
9/10 in

Starting at
$42.28
EACH
  • QUANTITY