1/4 in. 2-Speed Screwdriver Bare Tool
1/4 in. 2-Speed Screwdriver Bare Tool
Frequently Purchased Together
Product Details
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- Delivers up to 275 in. lbs. of torque.
- 1/4 in. hex quick change chuck for one-handed bit changes
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Size:
- 1/4 in
- Height:
- 6-47/50 in
- Length:
- 6-3/4 in
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 1500
- Tool Type:
- Screwdriver
- Type:
- M240620
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.8 lb
- Width:
- 6-3/4 in