DESCRIPTION

  • A36P type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Dimensions: 14" L x 3/32" W x 1" H
  • Tested for balance

Milwaukee 14 in. Abrasive Cutoff Wheel

M49941405

Color Finish

 

SPECIFICATIONS

Arbor Hole Size
1 in
Color Finish
Black
Diameter
14 in
Material
Aluminum Oxide
Thickness
0.09375 in
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.81
EACH
  • QUANTITY