1/4 in. Center Shear Blade
On Command Series 1/4 in. Center Shear Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removes continuous metal curl
- Each blade is separately replaceable
- Use with Milwaukee model 6850 and 6852-20
- Easy to install
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 4 in
- Collection:
- On Command Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.6 gpm
- Height:
- 3-22/25 in
- Length:
- 4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 125 psi
- Product Type:
- Blade
- Pump Body Material:
- Stainless Steel
- Tool Type:
- Replacement Blade
- Type:
- M48440150
- UL Listed:
- No
- Weight:
- 0.13 lb
- Width:
- 11/50 in