14 in. Cut-Off Wheel

You last purchased this on
 
Milwaukee®

14 in. Cut-Off Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

14 in. Cut-Off Wheel

  • Fast #
  • Part #M49941410
  • Item #3011500
  • Manufacturer Part #49-94-1410
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A36P Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • 14 in. x 3/32 in. x 1 in.
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
1 in
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
14-3/10 in
Diameter:
14 in
Height:
23/100 in
Length:
14-3/10 in
Material:
Aluminum Oxide, Silicon Carbide, Zirconia Alumina
Product Type:
Grinding Wheel
RPM:
4365
Thickness:
0.09375 in
Weight:
1.52 lb
Width:
14-2/5 in