1/4 in. Hex Screwdriver with Battery and Charger

You last purchased this on
 
Milwaukee®

M4™ 1/4 in. Hex Screwdriver with Battery and Charger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M4™ 1/4 in. Hex Screwdriver with Battery and Charger

  • Fast #
  • Part #M210122
  • Item #4513407
  • Manufacturer Part #2101-22
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 44 inch-pounds of torque
  • 2-speed gearbox: 200/600 RPM
  • 21-position clutch setting with auto shut-off
  • 2.0 Battery on M4 platform
  • Requires Certification

Documents


Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Chuck Size:
1/4 in
Collection:
M4™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Depth:
3-14/25 in
Drive Size:
1/4 in
Height:
5-3/5 in
Length:
3-14/25 in
Material:
Glass Filled Nylon
Number of Pieces:
1 Piece
Power Source:
Battery
RPM:
600
Tool Type:
Screwdriver
Torque (In-Lbs):
44 in-lbs
Type:
M210120
UL Listed:
Yes
Volts:
4V
Weight:
2.15 lb
Width:
9-3/4 in