1/4 in. Number Of Points
This product has been replaced by
Manufacturer Part #48-32-2390
1/4 in. Number Of Points
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 360 degree adjustable thumb flange
- 1/4 in. magnetic bit reception
- Off-set power head
- Easy to use
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Depth:
- 1-3/25 in
- Drill Bit Type:
- Screw Machine
- Height:
- 4 in
- Length:
- 1-3/25 in
- Material:
- Metal, High Speed Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Offset Drive Adapter
- Weight:
- 0.5 lb
- Width:
- 7-1/4 in