1/4 x 1-3/16 in. Arbor and Drill Bit 1 Piece

You last purchased this on
 
Milwaukee®

1/4 x 1-3/16 in. Arbor and Drill Bit 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1/4 x 1-3/16 in. Arbor and Drill Bit 1 Piece

  • Fast #
  • Part #M49566950
  • Item #12764
  • Manufacturer Part #49-56-6950
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-speed steel construction provides strength and durability
  • Fits all hole saws up to 1-3/16 in.
  • 1/4 in. round shank
  • Fits all drill chucks 1/4 in. and larger
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
1/4 in
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1/4 in
Chuck Size:
1/4 in
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2/5 in
Diameter:
1-3/16 in
Diameter - Inside 1:
1/4 in
Diameter - Outside:
1/4 in
Drill Bit Type:
Twist
Height:
4-1/5 in
Length:
2/5 in
Material:
Steel, High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Tool Type:
Arbor, Drill Bit
Weight:
0.1 lb
Width:
3/5 in