DESCRIPTION

  • Bi-metal teeth for greater durability
  • Ice Hardened™ for up to 50% longer life
  • Precision forming process creates sharper teeth for fast cutting

Milwaukee Sawzall® 14-Piece Metal Cutting Blade Set

M49221131

Blade Length:

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
0.05 in
Collection
Sawzall®

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY