DESCRIPTION

  • Bi-metal teeth for greater durability
  • Double relief angle reduces tooth stress
  • Includes new wood blades featuring Nail Guard™ and Fang Tip™
  • Jobsite durable storage case adjusts to hold up to 9" blades
  • Nail Guard™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures
  • The Fang Tip™ design bites into wood on first contact for faster plunging

Milwaukee Sawzall® 14 TPI 9-Piece Reciprocating Saw Blade Set

M49221145

Blade Length:

4 in

SPECIFICATIONS

Blade Length
4 in
Blade Material
Bi-Metal
Blade Thickness In
.05 in
Collection
Sawzall®
Number Of Pieces
9 Piece
Teeth Per Inch
14

Starting at
$25.98
EACH
  • QUANTITY