DESCRIPTION

  • Fast chip removal
  • Impact-rated shank
  • One-face 20° rake angle design enhances nail resistance

Milwaukee 15/16 in. Ship Auger Bit

M48135930

Length:

SPECIFICATIONS

Length
18 in
Material
Steel

Starting at
$39.05
EACH
  • QUANTITY