DESCRIPTION

  • Corrosion resistant
  • Fast and accurate drilling
  • Thicker web provides greater strength and longer life
  • With 3-flat Secure-Grip™ shanks reduce bit slippage in the chuck

Milwaukee 15-Piece Thunderbolt Black Oxide Set

M48892803

Bit Sizes:

1/16 in;11/64 in;13/64 in;1/4 in;3/16 in;3/32 in;3/8 in;5/16 in;5/32 in

SPECIFICATIONS

Bit Sizes
1/16 in;11/64 in;13/64 in;1/4 in;3/16 in;3/32 in;3/8 in;5/16 in;5/32 in
Coating
Black Oxide
Material
Steel
Number Of Pieces
15 Piece

Starting at
$27.75
EACH
  • QUANTITY