DESCRIPTION

  • Two-wire double insulated

Milwaukee Quik-Lok® 16-2S Cord Set

M48765010

Length:

10 ft

SPECIFICATIONS

AMP
13
Collection
Quik-Lok®
Length
10 ft
Material
Copper, Rubber
UL Listed
Yes
Volts
125V
Wire Gauge
16 ga

Starting at
$25.0
EACH
  • QUANTITY