16 ft. Tape Measure
16 ft. Tape Measure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 Point reinforced frame - increased drop protection
- Finger stop protects finger during blade retraction
- Nylon bond blade protection - 10X more resistant to contamination
- 36 degree hook attachment
- 2-sided printing increases measurement readability
- Up to 9 ft. standout
- Wire form belt clip-reduces pocket tearing
- Blueprint scale calculates 1/4 in. and 1/8 in. drawings
Specifications
- Application:
- Measuring
- Battery Size:
- AAA
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 6-3/4 in
- GSA Approved:
- No
- Height:
- 2-17/20 in
- Length:
- 6-3/4 in
- Material:
- Rubber
- Material Type:
- Nylon
- Tool Type:
- Tape Measure
- Weight:
- 0.955 lb
- Width:
- 4-9/20 in