DESCRIPTION

  • Diameter: 1/4"
  • Drilling depth: 14"
  • Length: 16"
  • SDS shank

Milwaukee 16 in. 2-Cutter Drill Bit

M48207536

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/4 in
Length
16 in
Number Of Pieces
1 Piece
Shank Size
14 in
Shank Style
SDS-Plus

Starting at
Call for Pricing
  • QUANTITY