17 x 43-1/2 in. Electric Coring Rig

You last purchased this on
 
Milwaukee®

17 x 43-1/2 in. Electric Coring Rig

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

17 x 43-1/2 in. Electric Coring Rig

  • Fast #
  • Part #M411522
  • Item #465903
  • Manufacturer Part #4115-22
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cast aluminum base with four leveling screws for fast accurate leveling adjustment
  • Durable precision-ground 2-1/2 in. steel column, 43-1/2 in. high
  • Comes with 4096 diamond coring motor
  • Rear mounted rack and pinion feed
  • Requires Certification

Specifications

Application:
Drilling
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey, Red
Corded Cordless:
Corded
Depth:
17 in
Faucet Connection Size:
3/4 in
Height:
43-1/2 in
Length:
17 in
Material:
Metal
Power Source:
Electric
Weight:
147 lb
Width:
17 in