1750 Rpm 1/2 in. Hole-Hawg Super Drill & Case 13 Amp
This product has been replaced by
Manufacturer Part #1680-20
Super Hawg™ 1750 Rpm 1/2 in. Hole-Hawg Super Drill & Case 13 Amp
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful 13 amp motor Delivers 450 RPM- 1,750 RPM with a clutch in low gear
- Roto-Lok® handle Features 90® left-right rotations for maximum comfort in all applications
- The 1/2 in Super Hawg™ is the right tool to use for drilling holes of all sizes in wood frame construction
- Triple gear train
- Twist bit 1/2 in capacity in steel
- Auger 1-1/2 in and self-feed 4-5/8 in capacity in wood
- 5/8 In-16 spindle
- Reinforced nylon resin casing provides durability and less weight than metal with greater heat dissipation and resistance to chemicals
- Grounded
Recommended Accessories
Specifications
- AMP:
- 13
- Application:
- Wood
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Collection:
- Super Hawg™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 5-22/25 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Soft Grip
- Height:
- 12-47/50 in
- Length:
- 22 in
- Magnetic:
- No
- Material:
- Metal, Plastic
- Material Type:
- Reinforced Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1750
- Size:
- 49 in x 72 in
- Tool Type:
- Drill
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 14.7 lb
- Width:
- 25-1/2 in