DESCRIPTION

  • Ergonomic tactile grip for optimal user comfort
  • Flexible durable runner cord
  • Has 360° swivel head
  • Trigger speed control

Milwaukee 18 ga Head Shear

M685220

AMP:

6.8

SPECIFICATIONS

AMP
6.8
RPM
2500

Starting at
$204.78
EACH
  • QUANTITY