DESCRIPTION

  • Diameter: 1/2"
  • Drilling depth: 16"
  • Length: 18"
  • SDS shank

Milwaukee 18 in. Single Drive System Magnum Bit

M48207477

Bit Diameter:

1/2 in

SPECIFICATIONS

Bit Diameter
1/2 in
Length
18 in
Material
Steel
Shank Style
SDS-Plus

Starting at
$17.85
EACH
  • QUANTITY