DESCRIPTION

  • Diameter: 1"
  • Drilling depth: 16"
  • Length: 18"
  • SDS-Plus shank
  • Two cutter head

Milwaukee 18 in. Single Drive System Rotary Hammer Bit

M48207085

Bit Diameter:

1 in

SPECIFICATIONS

Bit Diameter
1 in
Length
18 in
Shank Style
SDS-Plus

Starting at
$38.2
EACH
  • QUANTITY