DESCRIPTION

  • Alloy backing steel provides extended blade life
  • For cutting common materials 3/16" - 5/16" thick
  • Matrix II high speed steel teeth deliver maximum durability
  • Package of 3 blades
  • Precision formed teeth create fast and clean cuts

Milwaukee 18 TPI Band Saw Blade

M48390572

Blade Length:

27 in

SPECIFICATIONS

Blade Length
27 in
Blade Thickness In
0.02 in
Blade Width
1/2 in
Material
High Speed Steel
Teeth Per Inch
18

Starting at
$555.36
EACH
  • QUANTITY