18 V 1/2 in. 2.8 A Square Drive Impact Wrench

You last purchased this on
 
Milwaukee®

18 V 1/2 in. 2.8 A Square Drive Impact Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

18 V 1/2 in. 2.8 A Square Drive Impact Wrench

  • Fast #
  • Part #M266222
  • Item #3802957
  • Manufacturer Part #2662-22
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Redlink™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Milwaukee® 4-pole frameless motor: features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • Compact size light weight: 8-7/8 in. length and 6.7 lbs.
  • Requires Certification

Specifications

AMP:
2.8
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Redlithium™
Color Finish Category:
Reds
Color Finish Name:
Red, Grey, Black
Corded Cordless:
Cordless
Drive Size:
1/2 in
Height:
8-1/5 in
Length:
8-7/8 in
Material:
Metal, Plastic
Material Type:
Nylon
Number of Tools Included:
1
Power Source:
Battery
RPM:
1900
Tool Type:
Wrench
Torque (In-Lbs):
5400 in-lbs
Type:
M266222
UL Listed:
Yes
Volts:
18V
Weight:
6.7 lb
Width:
3 in