DESCRIPTION

  • PowerState™ brushless motor out powers all other 18V cordless circular saws and provides up to 3x longer tool life
  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery

Milwaukee 18 V 6-1/2 in. Circular Saw Kit with Battery

M273022

Volts:

SPECIFICATIONS

AMP
4
Diameter
6-1/2 in
Length
16 in
Material
Magnesium
RPM
5000
UL Listed
Yes
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS