DESCRIPTION

  • Balanced in-line design
  • Cycles between calibration inspections: 40000
  • Interchangeable jaws
  • Lightweight
  • Press indicator provides visual assurance of a quality connection
  • System provides up to 35+ solutions on one pack

Milwaukee M18™ Force Logic™ 18 V Force Logic Press Tool

M267320

Power Source:

SPECIFICATIONS

Collection
M18™ Force Logic™
Power Source
Battery
Volts
18V
Width
4-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY