DESCRIPTION

  • PowerState™ brushless motor delivers up to 650" per lbs of torque with maximum sustained torque to complete the toughest of applications
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee 18 V Fuel Hammer Drain Chrome Kit

M260422CT

Volts:

18V

SPECIFICATIONS

Battery Type
Lithium-Ion
Chuck Size
1/2 in
Chuck Type
Single Sleeve
Color Finish
Black, Red
Length
8-1/10 in
Power Source
Battery
RPM
1850
Volts
18V

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.