DESCRIPTION

  • All metal gear case
  • Compact design
  • Four-pole frameless motor
  • RedLink™ intelligence provides total system communication between tool, battery and charger

Milwaukee M18™ 18V Compact Hammer Drill

M260720

Chuck Size:

1/2 in

SPECIFICATIONS

Chuck Size
1/2 in
Collection
M18™
Color Finish
Black, Red
Length
7-3/4 in
Material
Metal
Power Source
Electric
Volts
18V

Starting at
$139.23
EACH
  • QUANTITY