DESCRIPTION

  • Customize, track and manage tool’s performance and location
  • Delivers 220 ft-lbs. of fastening torque
  • Easily toggle between up to 4 custom performance profiles that can be saved to the memory of the tool
  • Powerstate™ brushless motor
  • Redlink Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • Redlithium™ batteries deliver more work per charge and more work over the life of the battery

Milwaukee M18 Fuel™ 18V Compact Impact Wrench with Pin Detent Kit

M275922

Length:

SPECIFICATIONS

CSA Certified
Yes
Collection
M18 Fuel™
Drive Size
1/2 in
Length
6-1/2 in
Power Source
Battery
RPM
2500
Type
Lithium-Ion
UL Listed
Yes
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY