DESCRIPTION

  • Four mode Drive Control™ provides greater control over output speed and power
  • PowerState™ brushless motor delivers 220' per lbs of fastening torque
  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery technology
  • Utilizes a pin detent design for maximum socket retention

Milwaukee M18 Fuel™ 18V Compact Impact Wrench with Pin Detent

M275520

Length:

6-1/2 in

SPECIFICATIONS

Battery Type
Lithium-Ion
CSA Certified
Yes
Collection
M18 Fuel™
Drive Size
1/2 in
Length
6-1/2 in
Power Source
Battery
RPM
2500
UL Listed
Yes
Volts
18V

Starting at
$185.64
EACH
  • QUANTITY