DESCRIPTION

  • Four-pole frameless motor delivers 525" per lbs of peak torque, 0-550 and 0-1700 RPM with 29000 bpm
  • Hex impact with the Milwaukee® 4-pole frameless motor delivers 1400" per lbs of torque
  • Overload protection prevents damage to the tool and battery in abusive situations
  • Reciprocating saw with patented gear-protecting clutch and counter balance mechanism
  • Work light provides a fold-away hook for hands free use

Milwaukee M18™ 18V Hammer Drill Kit with Battery

M269624

Bit Sizes:

SPECIFICATIONS

Bit Sizes
1/2 in
Collection
M18™
Color Finish
Black, Red
Number of Tools Included
4
Power Source
Battery
RPM
1700
Type
Lithium-Ion
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS