DESCRIPTION

  • Delivers maximum power and application speed for greater efficiency on the job
  • Four-pole frameless motor
  • Hex quick connect chuck
  • RedLink™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology
  • Two-mode Drive Control™

Milwaukee M18™ 18V Hex High Performance

M265722

Length:

SPECIFICATIONS

AMP
3
Collection
M18™
Color Finish
Black, Red
Color Finish Category
Blacks
Length
5-1/2 in
Power Source
Battery
RPM
2750
Type
Lithium-Ion
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY