DESCRIPTION

  • Drive Control™ provides variable power and speed for precision work and heavy duty applications
  • PowerState™ brushless motor runs cooler, lasts longer and delivers up to 55% faster application speed
  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery

Milwaukee 18V Impact Drill Fuel

M265322

Length:

SPECIFICATIONS

AMP
3
Color Finish
Black, Red
Color Finish Category
Blacks
Length
5-1/2 in
Power Source
Battery
RPM
2900
Type
Lithium-Ion
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY