DESCRIPTION

  • Delivers 200 ft/lbs and 2400 in/lbs of torque in a compact design
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology
  • The Milwaukee® PowerState™ brushless motor provides increased efficiency, lasts longer and delivers maximum power
  • Utilizes a friction ring design for fast and easy socket changes

Milwaukee M18™ 18V Impact Wrench Kit

M265422

Drive Size:

SPECIFICATIONS

AMP
4
Collection
M18™
Drive Size
3/8 in
Length
6 in
Power Source
Battery
RPM
2400
Type
Lithium-Ion
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY