DESCRIPTION

  • Built-In Charger: Quick, convenient charging of all M18™ batteries
  • Customizable equalizer and 10-Station preset
  • Exclusive Digital Bluetooth® Receiver: Streams audio wirelessly from over 100' away
  • On-board bottle opener
  • Premium speakers and 40-watt amplifier produce a rich, full sound
  • Reinforced roll cage and metal handles
  • USB Power Port: 50 percent faster device charging
  • Weather-sealed compartment offers on-board protection for small belongings and a smart phone

Milwaukee M18™ 18V Jobsite Radio/Charger

M279220

Brand Model Compatibility:

M18 System

SPECIFICATIONS

AMP
2.1
Battery Size
AAA
Battery Type
Lithium-Ion
Brand Model Compatibility
M18 System
CEC Compliant
For Sale in CA
CSA Certified
No
Collection
M18™
Color Finish
Black, Red
Cord Length
16 in
Height
15 in
Length
12 in
Power Source
Electric
Volts
18V
Watts
40
Width
12 in

Starting at
$369.99
EACH
  • QUANTITY

DOCUMENTS