18V Micro-USB Cable with 2.1A Wall Charger
18V Micro-USB Cable with 2.1A Wall Charger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.1A wall plug provides fast charging of all devices
- Cord and wall plug compatible with all Milwaukee® REDLITHIUM™USB products
- 3 ft braided cord prevents damage from abrasion
- Cord and wall plug compatible with Milwaukee® M12™compact charger and power source
- Micro-USB cable compatible with all Micro-USB devices wall plug compatible with other USB cords
- Metal cord ends extend product life
Specifications
- AMP:
- 2.1
- Application:
- Cutting
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Cord Length:
- 3 ft
- Depth:
- 5-13/20 in
- ETL Listed:
- Yes
- Height:
- 1-13/20 in
- Length:
- 5-13/20 in
- Material:
- Plastic, Metal, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Tool Type:
- USB Cable, Wall Charger
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 0.2 lb
- Width:
- 4-17/20 in