18V Miter Saw
This product has been replaced by
Manufacturer Part #2734-21
18V Miter Saw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 in. x 12 in. horizontal capacity (laying flat at 90°)
- 5-1/4 in. vertical capacity nested crown
- 5-3/4 in. vertical capacity (base board against the fence)
- Adjustable stainless steel miter detent plate
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 0.625 mm
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Silver, Black
- Height:
- 19-17/100 in
- Length:
- 2 in
- Tool Type:
- Miter Saw
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 45 lb
- Width:
- 31-89/100 in