DESCRIPTION

  • Built-in LED light
  • Innovative electronic clutch delivers up to 150" per lbs of torque with 11 settings plus drill mode for complete control in fastening applications
  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery technology
  • Single sleeve ratcheting chuck

Milwaukee 18V Right Angle Drill Kit with Battery

M261521

Length:

SPECIFICATIONS

AMP
2.8
Color Finish
Black, Red
Length
11 in
Power Source
Battery
RPM
1500
Type
Lithium-Ion
Volts
18V

Starting at
Call for Pricing
  • QUANTITY