2-9/16 in. Switchblade Self Feed Bit Set
2-9/16 in. Switchblade Self Feed Bit Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: High speed steel
- Aggressive feed screw design allows the bit to pull through the wood faster
- 2 9/16"
- Size and model number engraved on each bit
- Replacement blades made with hardened steel increases bit life
Specifications
- Bit Diameter(s) (In):
- 2-9/16 in
- Material:
- Steel