DESCRIPTION

  • Diameter: 1-1/2"
  • Drilling depth: 16"
  • Length: 22"
  • Spline shank
  • Two cutter head

Milwaukee 2-Cutter Hammer Drill Bit

M48204151

Length:

22 in

SPECIFICATIONS

Bit Diameter
1-1/2 in
Length
22 in
Material
Carbide, Steel
Shank Style
Spline

Starting at
$80.97
EACH
  • QUANTITY