DESCRIPTION

  • Drive size: PH2
  • Forged tips for maximum grip
  • Geometric design provides the shock absorption zone
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee 2 in. Power Bit

M48324601

Bit Diameter:

1 in

SPECIFICATIONS

Bit Diameter
1 in
Length
1 in
Material
Steel
Number Of Pieces
5 Piece

Starting at
$4.08
per PACK
  • QUANTITY