DESCRIPTION

  • Dimensions: 2" W x 12" L
  • Made from forged high grade steel
  • SDS-Max shank
  • Scaling chisel

Milwaukee 2 in. Scaling Chisel Bit

M48624085

Length:

SPECIFICATIONS

Bit Diameter
1 in
Length
12 in
Material
Steel
Shank Style
SDS-Max
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY