DESCRIPTION

  • Control release fast, easy, 1 handed release
  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application
  • Hardened jaws better grip force on jobsite material
  • Long nose jaw easy access in extended reach applications
  • Torque Lock™ for faster setup and easy release

Milwaukee 2-Piece Locking Plier Set

M48223602

Length:

SPECIFICATIONS

Length
6 in
Material
Alloy Steel
Number of Tools Included
2
Type
Curved

Starting at
$29.12
EACH
  • QUANTITY