2 Piece Nut Driver Set
This product has been replaced by
Manufacturer Part #48-22-2542
HollowCore™ 2 Piece Nut Driver Set
Product Details
- Magnetic drivers - secure fitments in fastening applications
- Universal driver head fits 4X more fasteners
- HollowCore™ Unlimited depth - ideal for long bolts or threaded rod applications
- Forged steel shanks provide longer life and more durability
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Color coded ID markings allow for quick tool identification on jobsite
- Removes rusted and stripped bolts
- Deep well sockets - drive multiple fasteners
Specifications
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Collection:
- HollowCore™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10-9/10 in
- Drive Size:
- 1/4 in, 5/16 in
- Handle Material:
- Plastic
- Handle Type:
- Straight
- Height:
- 1-2/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 6-1/10 in
- Magnetic:
- Yes
- Material:
- Plastic, Steel
- Package Quantity:
- Piece of 2
- Reusable:
- Yes
- Tool Type:
- Nut Driver
- Weight:
- 0.6 lb
- Width:
- 3-4/5 in