DESCRIPTION

  • Ergonomic handles for maximum comfort and superior performance
  • Flush bolt design won't hang up on material
  • Forged alloy steel blades for maximum tool strength
  • Hard chrome plated blades increases tool life by reducing corrosion
  • Includes left and right cutting offset snips
  • With 45° offset keeps users hands away from cutting material
  • With single handed locking for ease of use and quick open and close

Milwaukee 2-Piece Offset Snip Set

M48224023

Length:

10 in

SPECIFICATIONS

Blade Material
Forged Alloy Steel
GSA Approved
No
Handle Material
Ergonomic
Length
10 in
Number Of Pieces
2 Piece
Weight
0.75

Starting at
$47.32
EACH
  • QUANTITY