DESCRIPTION

  • Forged tips for maximum grip
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee SHOCKWAVE™ 2-Piece Power Bit

M48324562

Length:

3-1/2 in

SPECIFICATIONS

Collection
SHOCKWAVE™
Drill Bit Type
Phillips
Length
3-1/2 in
Material
Steel
Number Of Pieces
2 Piece

Starting at
$2.76
EACH
  • QUANTITY