DESCRIPTION

  • Diameter: 7/8"
  • Drilling depth: 16"
  • Four-cutter head
  • Overall length: 21"
  • SDS-max shank

Milwaukee 21 in. Drill Bit

M48203946

Bit Diameter:

SPECIFICATIONS

Bit Diameter
7/8 in
Drilling Depth in
16 in
Length
21 in
Material
Carbide
Number Of Pieces
1 Piece
Shank Size
17 in
Shank Style
SDS-Max

Starting at
$54.28
EACH
  • QUANTITY