DESCRIPTION

  • Diameter: 1-1/8"
  • Drilling depth: 16"
  • Features a 4-Cutter tip to avoid lock up in rebar
  • Length: 21"
  • SDS-Max shank

Milwaukee 21 in. Steel Hammer Bit

M48203966

Bit Diameter:

1-1/8 in

SPECIFICATIONS

Bit Diameter
1-1/8 in
Length
21 in
Material
Steel
Shank Style
SDS-Max

Starting at
$72.01
EACH
  • QUANTITY