2.1A Wireless Jobsite Speaker
2.1A Wireless Jobsite Speaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Premium speaker with integrated bass port delivers loud, clear sound at all volumes
- Jobsite durability with rugged overmold to withstand drops, water and debris
- Bluetooth® Pairing connects wirelessly to portable electronic devices up to 30 ft away
- 1 Year warranty
- Integrated loop for easy hanging and transport
- Battery fuel gauge
- 3.5 mm aux in port for wired playback (cable not included)
- 2.1A USB charger for all portable electronic devices
Specifications
- AMP:
- 2.1
- Application:
- Sound
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- CE Approved:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Height:
- 5-9/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 4-1/2 in
- Power Source:
- Battery
- Reusable:
- Yes
- Smart Home Enabled:
- No
- Tool Type:
- Speaker
- Type:
- M259221
- Volts:
- 12V
- Weight:
- 1.3 lb
- Width:
- 4-1/10 in
- Wireless Communication - FEI:
- Bluetooth