DESCRIPTION

  • Diameter: 1"
  • Drilling depth: 16"
  • Length: 22"
  • Spline shank
  • Two cutter head

Milwaukee 22 in. 2-Cutter Drill Bit

M48204101

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1 in
Drilling Depth in
16 in
Length
22 in
Material
Carbide
Number Of Pieces
1 Piece
Shank Size
17 in
Shank Style
Spline

Starting at
$46.27
EACH
  • QUANTITY